References
Gühring:657 2.700
Rubix:285A5667
Manufacturer :9006570027000
EAN:4031093210744

Product details : GUHRING 00657 002.700 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 2.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.7 mm |
Show UNSPSC/ECL@SS
£ 12.33 excl. VAT
/ Each
£ 14.80 incl. VAT
- Usually arrives within 14 working days
