Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A1303164 HSS TAPER SHANK DRILL 31/64 INCH
ROEBUCK A1303164 HSS TAPER SHANK DRILL 31/64 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
A1303164
rubix:
221020
Technical specifications
Total length
182
mm
Length of cut
101
mm
Taper shank
MT1
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1303164 HSS TAPER SHANK DRILL 31/64 INCH
Fractional
Technical specifications
Attributes
Total length
182
mm
Length of cut
101
mm
Taper shank
MT1
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.22
excl. VAT
/
Each
£
14.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1301 DRILL 1 INCH 5969068
TITEX A4622-26 DEEP HOLE DRILLS HSS-E TYPE UFL 5066300
DORMER A13036.0 DRILL 36.00 MM 5969618
GUHRING 00566 021.000 TWIST DRILLS
GUHRING 00266 018.000 TWIST DRILLS
DORMER A13023.75 DRILL 23.75 MM 5969248
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 26 863914
DORMER A13029.5 DRILL 29.50 MM 5969454
TITEX A4611-32 JOBBER DRILLS HSS/HSS-E 5066260
ROEBUCK 863895 HSS MORSE TAPER SHANK DRILL 13.5 MM
DORMER A13012.2 DRILL 12.20 MM 5969047
DORMER A130 HSS TAPER SHANK DRILL 32.5MM
TITEX A4611-11.5 JOBBER DRILLS HSS/HSS-E 5066224
ROEBUCK A1302332 HSS TAPER SHANK DRILL 23/32 INCH
GUHRING 00620 017.500 DRILLS OTHER 9006200175000