GUHRING 00652 004.100 GT80/100 COATED DRILLS 9006520041000
Twist drill Gühring
See technical informationReferences
Gühring:652 4.100
Rubix:343A9973
Manufacturer :9006520041000
EAN:4031093202978


Technical specifications
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
Product details : GUHRING 00652 004.100 GT80/100 COATED DRILLS 9006520041000
Technical specifications
Attributes
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 4.1 mm |
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ Each
£ 16.86 incl. VAT
- Usually arrives within 14 working days