Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00206 005.850 HSS/HSCO COATED DRILLS 9002060058500
GUHRING 00206 005.850 HSS/HSCO COATED DRILLS 9002060058500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9002060058500
rubix:
342A6351
ean:
4031093403979
Technical specifications
Drilling diameter
5.85
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00206 005.850 HSS/HSCO COATED DRILLS 9002060058500
Technical specifications
Attributes
Drilling diameter
5.85
mm
Body material
HSS
Tip angle
118
°
Internal cooling
No
Tail diameter
5.85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.63
excl. VAT
/
Each
£
22.36
incl. VAT
Usually arrives within 14 working days
Select variants (127)
Add to cart
Check our products from related categories
DORMER A0023/32 JOBBER DRILL 3/32 INCH 5967187
MAKITA D-00131 BIT FOR SDS PLUS HAMMERS 8
TITEX A1244-9.3 JOBBER DRILLS HSS/HSS-E 5060440
TITEX Z3218-1-10.5 TITEX TOOL SETS 5073973
GUHRING 00503 003.200 GT80/100 DRILLS 9005030032000
GUHRING 00245 032.500 TWIST DRILLS
GUHRING 00245 029.500 TWIST DRILLS
TITEX A1544-1.5 JOBBER DRILL 5062056
DORMER A1105.6 SERIES DRILL 5.60 MM 5967817
TITEX A4622-16.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5066287
CUTLINE DRILL - HSS STUB MM 11 861277
TITEX A1222-4.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5059489
TITEX A1154TFT-12.6 DRILLS TYP VA INOX 5200059
DOR HSCO PFX DRILL 11.0
TITEX A1211-2.55 JOBBER DRILLS HSS/HSS-E 5058690