References
Walter Titex:A1244-9.3
Rubix:276A3133
Manufacturer :5060440
EAN:4031132041377

Technical specifications
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 66 mm |
Documents
Product details : TITEX A1244-9.3 JOBBER DRILLS HSS/HSS-E 5060440
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 9.3 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 66 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Angle of helix | 130 ° |
| Direction of cutting | right |
| Machining material | steel;stainless steel;non-ferrous metal;special alloy |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 9.3 mm |
Show UNSPSC/ECL@SS
£ 17.99 excl. VAT
/ Each
£ 21.59 incl. VAT
- Usually arrives within 14 working days