Helicoidal HSS drill bit with cylindrical tail Makita
Drilling diameter | 8 mm |
---|---|
Total length | 160 mm |
Length of cut | 85 mm |
Drilling diameter | 8 mm |
---|---|
Total length | 160 mm |
Length of cut | 85 mm |
Body material | HSS |
Internal cooling | No |
Tail diameter | 8 mm |
Usually arrives within 14 working days