GUHRING 00549 011.000 GT80/100 DRILLS 9005490110000


Helicoidal HSS drill bit with cylindrical tail Gühring

References
gühring:9005490110000
rubix:342A6441
ean:4031093165945
brand logo
brand logo
Technical specifications
Drilling diameter11 mm
Total length142 mm
Length of cut94 mm
See all Specifications

Product details : GUHRING 00549 011.000 GT80/100 DRILLS 9005490110000


Technical specifications


Attributes
Drilling diameter11 mm
Total length142 mm
Length of cut94 mm
Body materialHSS
Tip angle130 °
Internal coolingNo
Tail diameter11 mm
Show UNSPSC/ECL@SS
£ 25.55 excl. VAT
/ Each
£ 30.66 incl. VAT
  • Usually arrives within 14 working days