ROEBUCK HSCO JOBBER DRILL 8.5MM


Helicoidal Drill Bit

References
unbranded:203567
rubix:203567B
manufacturer :203567B
brand logo
brand logo
Technical specifications
Drilling diameter8.5 mm
See all Specifications

Product details : ROEBUCK HSCO JOBBER DRILL 8.5MM


DIN 338/BS 328
Point angle
135° split point above 3mm (1/8"), 118° non split below 3mm
Surface treatment
Bronze
Application
For steels of high tensile strength, stainless and heat resistant steels.

Pack Quantity
Drills supplied in pack quantities;
1.0 to 10mm - 10 per pack
10.5mm onwards - 5 per pack
Price Each is per drill not pack

Technical specifications


Attributes
Drilling diameter8.5 mm
Din standardDIN 338
Direction of cuttingRight
Machining materialBronze;Steel
Body materialHSS
Tip angle135 °
Tail diameter8.5 mm
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
  • Sold out