Twist Drill
Drilling diameter | 13.3 mm |
---|---|
Total length | 160 mm |
Length of cut | 94 mm |
Drilling diameter | 13.3 mm |
---|---|
Total length | 160 mm |
Length of cut | 94 mm |
Din standard | DIN 338 |
Coating | Uncoated |
Tolerance | h8 |
Direction of cutting | Right |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Others |
Body material | HSS-E |
Tip angle | 130 ° |
Internal cooling | Yes |
Tail diameter | 13.3 mm |
Usually arrives within 14 working days