GUHRING 00658 006.500 GT80/100 COATED DRILLS 9006580065000
Twist drill Gühring
See technical informationReferences
Gühring:658 6.500
Rubix:344A2342
Manufacturer :9006580065000
EAN:4031093213431


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
Product details : GUHRING 00658 006.500 GT80/100 COATED DRILLS 9006580065000
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 63 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 6.5 mm |
Show UNSPSC/ECL@SS
£ 23.78 excl. VAT
/ Each
£ 28.54 incl. VAT
- Usually arrives within 14 working days