GUHRING 00659 000.500 HSS/HSCO COATED DRILLS 9006590005000
Twist drill Gühring
See technical informationReferences
Gühring:659 0.500
Rubix:344A2469
Manufacturer :9006590005000
EAN:4031093214087

Product details : GUHRING 00659 000.500 HSS/HSCO COATED DRILLS 9006590005000
Technical specifications
Attributes
| Drilling diameter | 0.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 0.5 mm |
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
- Usually arrives within 14 working days
