Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00660 000.350 HSS/HSCO COATED DRILLS 9006600003500
GUHRING 00660 000.350 HSS/HSCO COATED DRILLS 9006600003500
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006600003500
rubix:
344A2831
ean:
4031093216548
Technical specifications
Drilling diameter
0.35
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00660 000.350 HSS/HSCO COATED DRILLS 9006600003500
Technical specifications
Attributes
Drilling diameter
0.35
mm
Body material
HSS-E / PM
Tip angle
118
°
Internal cooling
No
Tail diameter
0.35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.02
excl. VAT
/
Each
£
14.42
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
TITEX DA110-08-07.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506493
GUHRING 00242 006.000 TWIST DRILLS
CUTLINE HSS JOBBER ZIRKO DRILL TIP MM 7.8 860967
SPARTEX 864040 13.5 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00329 005.200 HSS/HSCO COATED DRILLS 9003290052000
GUHRING 00651 006.500 TWIST DRILLS
SGS SER 108M DRILL DIN 6539 68748 10MM
TITEX A1522-5.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5061906
DORMER A1201/2 STUB DRILL 1/2 INCH 5968481
GUHRING 00205 000.830 UNIVERSAL HSS DRILLS 9002050008300
GUHRING 00617 002.000 TWIST DRILLS
GUHRING 00305 007.600 HSS/HSCO COATED DRILLS 9003050076000
DORMER A125 HSS EXTRA LONG DRILL 11/64 X 160MM
GUHRING 00207 004.350 HSS/HSCO COATED DRILLS 9002070043500
GUHRING 00524 003.400 TWIST DRILLS