Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-07.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506493
TITEX DA110-08-07.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506493
HSS twist drills
References
walter titex:
DA110-08-07.800U0-WZ90AJ
rubix:
357A2595
manufacturer :
7506493
ean:
4031132425290
Technical specifications
Drilling diameter
9.3
mm
Total length
125
mm
Product details
Technical specifications
Product details : TITEX DA110-08-07.800U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506493
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.3071in
Technical specifications
Attributes
Drilling diameter
9.3
mm
Total length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.00
excl. VAT
/
Each
£
6.00
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00217 003.450 STANDARD HSS DRILLS 9002170034500
TITEX A1148-5.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5057202
TITEX A1211TIN-5.3 JOBBER DRILLS HSS/HSS-E 5058944
GUHRING 00658 002.450 GT80/100 COATED DRILLS 9006580024500
DORMER A1471.5 JOBBER DRILL 1.50 MM 7022402
SPARTEX 863974 4 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00245 016.250 STANDARD HSS DRILLS 9002450162500
TITEX A1247-3.6 JOBBER DRILLS HSS/HSS-E 5060573
DORMER A002 HSS TIN DRILL BIT 7.7MM
GUHRING 00651 007.900 UNIVERSAL HSS COATED DRI 9006510079000
GUHRING 00659 003.100 HSS/HSCO COATED DRILLS 9006590031000
DORMER A17023/32 JOBBER DRILL 23/32 INCH 5968754
GUHRING 00206 004.300 HSS/HSCO COATED DRILLS 9002060043000
GUHRING 00245 048.000 TWIST DRILLS
TITEX A1211-5 JOBBER DRILL 5058771