GUHRING 00931 008.000 MACHINE TAPS 9009310080000
GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
See technical informationReferences
Gühring:931 8.000
Rubix:345A3725
Manufacturer :9009310080000
EAN:4031093266772

Product details : GUHRING 00931 008.000 MACHINE TAPS 9009310080000
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e |
| Drilling diameter | 6.8 mm |
Show UNSPSC/ECL@SS
£ 53.31 excl. VAT
/ Each
£ 63.97 incl. VAT
- Usually arrives within 14 working days
