GUHRING 00971 004.000 CARBIDE MACHINE TAPS 9009710040000
GUN Sharpening Machine Thread-Cutters with Internal Spray Cooling for Standard Metric and British Blind and Through Bores Gühring
See technical informationReferences
Gühring:971 4.000
Rubix:345A4488
Manufacturer :9009710040000
EAN:4031093270311

Product details : GUHRING 00971 004.000 CARBIDE MACHINE TAPS 9009710040000
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e |
| Drilling diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 205.11 excl. VAT
/ Each
£ 246.13 incl. VAT
- Usually arrives within 14 working days
