Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
GUHRING 01131 009.000 GT80/P2000 HSCO DRILLS 9011310090000
GUHRING 01131 009.000 GT80/P2000 HSCO DRILLS 9011310090000
Helicoidal carbide solid drill bit Gühring
References
gühring:
9011310090000
rubix:
336A2631
ean:
4031093281300
Technical specifications
Drilling diameter
9
mm
Length of cut
61
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01131 009.000 GT80/P2000 HSCO DRILLS 9011310090000
Technical specifications
Attributes
Drilling diameter
9
mm
Length of cut
61
mm
Tail diameter
9
mm
Tip angle
130
°
Internal cooling
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.88
excl. VAT
/
Each
£
170.26
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A6489DPP-10.2 DRILL, SOLID CARBIDE 5834615
DORMER R4594.1 6718997
SANDVIK R840-0420-50-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747118
SANDVIK R840-0550-70-A1A1220 SC DRILLS CORODRILL 5747009
SANDVIK 860.1-0865-027A1-SM1210 SC DRILLS CORODRILL 7798288
SANDVIK 1K313-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213431
WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-03-12.000A1-WJ30RE
SANDVIK R840-0770-50-A1A1220 SC DRILLS CORODRILL 5747389
DORMER R45715.5 DRILL 15.50 MM 5979102
TITEX DC150-05-13.100D1-WJ30RE SOLID CARBIDE DRILL 7287863
TITEX DC150-05-06.600D1-WJ30RE SOLID CARBIDE DRILL 7287803
SANDVIK 861.1-0397-079A1-GMGC34 SC DRILLS LONG AND MICRO 6150962
SANDVIK R840-1600-30-A0A1220 SC DRILLS CORODRILL 5748878
TITEX DC150-12-09.128A1-WJ30TA SOLID CARBIDE DRILL 6618819
MITSUBCARB MS1040-SSK SOLID CARBIDE DRILLS MS LINE 90012525