SANDVIK R840-1600-30-A0A1220 SC DRILLS CORODRILL 5748878


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-1600-30-A0A1220
rubix:318A7034
manufacturer :5748878
brand logo
brand logo
Technical specifications
Drilling diameter16 mm
Total length115 mm
Length of cut49 mm
See all Specifications

Product details : SANDVIK R840-1600-30-A0A1220 SC DRILLS CORODRILL 5748878


Technical specifications


Attributes
Drilling diameter16 mm
Total length115 mm
Length of cut49 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 322.00 excl. VAT
/ Each
£ 386.40 incl. VAT
  • Usually arrives within 14 working days