GUHRING 02456 002.200 HSS/HSCO COATED DRILLS 9024560022000
Twist drill Gühring
See technical informationReferences
Gühring:2456 2.200
Rubix:339A1608
Manufacturer :9024560022000
EAN:4031093344937

Product details : GUHRING 02456 002.200 HSS/HSCO COATED DRILLS 9024560022000
Technical specifications
Attributes
| Drilling diameter | 2.2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.2 mm |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- Usually arrives within 14 working days
