GUHRING 00502 007.750 GT80/100 DRILLS 9005020077500
HSS drill GT100 Series 502
See technical informationReferences
Gühring:502 7.750
Rubix:341A8291
Manufacturer :9005020077500
EAN:4031093149297


Technical specifications
| Drilling diameter | 7.75 mm |
|---|---|
| Total length | 240 mm |
| Length of cut | 165 mm |
Product details : GUHRING 00502 007.750 GT80/100 DRILLS 9005020077500
HSS SPIRAL DRILL SERIES 1 7,750 DIN 1869RN GT
Technical specifications
Attributes
| Drilling diameter | 7.75 mm |
|---|---|
| Total length | 240 mm |
| Length of cut | 165 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 7.75 mm |
Show UNSPSC/ECL@SS
£ 59.82 excl. VAT
/ Each
£ 71.78 incl. VAT
- Usually arrives within 14 working days