Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK HSS TAPER SHANK DRILL 16.00MM
ROEBUCK HSS TAPER SHANK DRILL 16.00MM
Taper Shank Drills - HSS
References
roebuck:
3962572
rubix:
220783
Technical specifications
Drilling diameter
16
mm
Total length
218
mm
Taper shank
2
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS TAPER SHANK DRILL 16.00MM
DIN 345/BS 328
Flute geometry
Standard helix, right hand cutting
Point angle
118°
Surface treatment
Blue
Application
General purpose drill.
Technical specifications
Attributes
Drilling diameter
16
mm
Total length
218
mm
Taper shank
2
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.45
excl. VAT
/
Each
£
32.94
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A13015.2 DRILL 15.20 MM 5968955
DORMER A1301.1/8 DRILL 1.1/8 INCH 5969088
GUHRING 00270 032.000 DRILLS OTHER 9002700320000
GUHRING 00345 005.500 HSS/HSCO COATED DRILLS 9003450055000
DORMER A1305.1 DRILL 5.10 MM 5969320
TITEX A4244-17 JOBBER DRILLS HSS/HSS-E 5065852
DORMER A13023.0 DRILL 23.00 MM 5969229
BOSCH 2608585899 METAL DRILL BIT HSS-CO DIN 338 GOLD 10.2X87X133 PK5
ARMEG A10.0X300QS CORE DRILL PILOT 300MM LONG
DORMER A13019.5 DRILL 19.50 MM 5969107
BOSCH 2608585528 TWIST DRILL BITS 10.8MM 142MM OAL HSS PLAIN SHANK PK5
BOSCH 13MM DRILL BIT BOSCH-2608595083 PK5
DORMER A13015.9 DRILL 15.90 MM 5968978
GUHRING 00345 007.000 HSS/HSCO COATED DRILLS 9003450070000
ROEBUCK HSS TAPER SHANK DRILL 32.00MM