References
Dormer:E001M1.6
Rubix:2019142
EAN:7320760168790



Product details : DORMER E001M1.6 SPIRAL POINT TAP M1.6 X 0.35 MM 5973804
HSS-E Machine tap for metric thread MTT-X steam-tempered ISO 529 form B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Body material | hss-e |
| Total length | 41 mm |
| Square drive adapter | 2.5 mm |
| Input | 2.5 |
Show UNSPSC/ECL@SS
£ 43.37 excl. VAT
/ Each
£ 52.04 incl. VAT
- Usually arrives within 14 working days
