Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 7/M
SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 7/M
General handling glove Showa
References
showa:
S-TEX376/7
rubix:
80166158
ean:
4901792024334
Technical specifications
Size
7
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : SHOWA S-TEX 376 CUT D PROTECTION GLOVES BLUE 7/M
Technical specifications
Attributes
Size
7
Coating
Nitrile
Abrasion resistance level
4
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.55
excl. VAT
/
Each
£
19.86
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 13 LEATHER GLOVE 8 M
ANSELL 76-200 EDGE 214XA LTWT AMBIDXS GLOVES WHT SIZE 10
TEGERA 119 LEATHER GLOVE 9 L
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 6
ANSELL 47-409 ACTIVARMR 3111A F/C NITRAGOLD CUFF GLOVES BLUE SIZE 9
TEGERA 8106T LEATHER GLOVE 12 3XL
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 8
TEGERA 513 LEATHER GLOVE 7 S
POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 11 PK1
TEGERA 850 SYNTHETIC GLOVE 6 XS
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 7/M
TEGERA 640 LEATHER GLOVE 10 XL
TEGERA 14 LEATHER GLOVE 7 S
TEGERA 432 SYNTHETIC GLOVE CRF 7 S
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 6