Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 640 LEATHER GLOVE 10 XL
TEGERA 640 LEATHER GLOVE 10 XL
Leather glove TEGERA 640
References
tegera:
640-10
rubix:
223A7682
ean:
7392626064003
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 640 LEATHER GLOVE 10 XL
TEGERA® 640, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, Cat. II, reinforced index finger, reinforced seams, for assembly work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
2
Main material
Leather
Material
Leather / Natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.69
excl. VAT
/
Each
£
14.03
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
POLYCO 80-MAT MATRIX DG PVC DOT PALM GLOVES 214XX GREY SIZE 9 PK1
POLYCO 800GR POLYFLEX DOTTED PALM GLOVES 4122X GREY/BLK SIZE 9 PK1
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 6
TEGERA 325 SYNTHETIC LEATHER GLOVE 7 S
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 11/2XL
GISS 840041 G-NIT BLACK PLUS NITRILE FOAM 3/4 COATED GLOVE 4121X S9
POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 9
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 6615 LEATHER GLOVE 8 M
TEGERA 6615 LEATHER GLOVE 11 2XL
PORTWEST A813GNRM EXTENDED LENGTH NITRILE GAUNTLET
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 10 PK1
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 8
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 8
GISS 880361 QS-CUT PU CUT C GLOVE 4X43C SIZE 11