Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 8 M
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 8 M
Cut-resistant gloves and sleeves Tegera
References
tegera:
8805R-8
rubix:
386A1919
ean:
7340118369389
Technical specifications
Size
8
Main material
other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 8 M
Technical specifications
Attributes
Size
8
Main material
other
Coating
nitrile
Type
glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.68
excl. VAT
/
Each
£
14.02
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SKYTEC SKG00011FB SAPPHIRE AERO CUT C PROTECTION GLOVES GREY 6/XS
ANSELL 48-706 EDGE 4X43C NITRILE FOAM HPPE GLOVES GRY/BLK SIZE 6
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 9/L
ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 10
TRAFFIGLOV TG6240 LXT MICRODEX NITRILE GREEN 4X44E GLOVES 8/M
TEGERA 74 SLEEVE 8 M
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 8/M
ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 11
POLYCO GIOKX GRIP IT NITRILE COATED GLOVES 4X43E GRN/BLK SIZE 10 PK1
SKYTEC SKY1034 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 10/XL
TRAFFIGLOV TG3210 PU AMBER 4X43B GLOVES 10/XL
TEGERA 815 LEATHER GLOVE 7 S
ANSELL 11-422 HYFLEX 4X32B FINGERLESS GLOVES GRY/YEL SIZE 10
TEGERA 8855R SYNTHETIC GLOVE CRF OIL GRIP 7 S
ANSELL 11-515 HYFLEX 4X42E NITRILE FOAM DIPPED GLOVES YEL/ORG SIZE 11