Cut-resistant gloves and sleeves Tegera
Size | 6 |
---|---|
Cutting resistance level | d |
Main material | other |
Size | 6 |
---|---|
Cutting resistance level | d |
Main material | other |
Abrasion resistance level | 4 |
Coating | nitrile |
Type | glove |
Colour | grey |
Usually arrives within 14 working days