Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8833 SYNTHETIC GLOVE 10 XL
TEGERA 8833 SYNTHETIC GLOVE 10 XL
General handling glove Tegera
References
tegera:
8833-10
rubix:
262A1216
ean:
7340118417905
Technical specifications
Size
10
Coating
Latex
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8833 SYNTHETIC GLOVE 10 XL
Technical specifications
Attributes
Size
10
Coating
Latex
Main material
Latex
Colour
Orange
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.84
excl. VAT
/
Each
£
8.21
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 10
PORTWEST A220GNRXL PREMIUM CHROME RIGGER GREEN SIZE XL
TEGERA 957 SYNTHETIC GLOVE 7 S
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 9
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 10 PK1
TEGERA 35 LEATHER GLOVE 8 M
GISS 861433 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 10
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 7
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 7
TEGERA 5114 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 921 TEXTILE GLOVE 8 M
POLYCO GH370 MATRIX NITRILE PALM GLOVES 4X42F BLK/GREY SIZE 8 PK1
TEGERA 9250 TEXTILE GLOVE 8 M
TEGERA 51 LEATHER GLOVE 10 XL