Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 921 TEXTILE GLOVE 6 XS
TEGERA 921 TEXTILE GLOVE 6 XS
Textile glove TEGERA 921
References
tegera:
921-6
rubix:
386A2272
ean:
7392626055681
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 921 TEXTILE GLOVE 6 XS
TEGERA® 921, Textile glove, cotton, PVC (Vinyl)-dots phthalate-free, 15 gg, dots, Cat. II, phthalate-free, for assembly work
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.07
excl. VAT
/
Each
£
1.28
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 11 PK1
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 9
TEGERA 114 LEATHER GLOVE 11 2XL
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
SKYTEC SKY904 TRIGATA CUT B PROTECTION GLOVES BLUE 10/XL
TEGERA 880 SYNTHETIC GLOVE 7 S
POLYCO GIOG1 GRIP IT OIL C1 CHEM GAUNTLET 4121X BLUE/BLK SIZE 11 PK1
TEGERA 932 TEXTILE GLOVE 10 XL
TEGERA 43001 SYNTHETIC GLOVE CRF 7 S
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 8 M
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE L
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 8
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 9
TEGERA 8852 OIL GRIP 4111X GLOVES 7 S
TEGERA 925 TEXTILE GLOVE 6 XS