Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8155T LEATHER GLOVE 11 2XL
TEGERA 8155T LEATHER GLOVE 11 2XL
General handling glove Tegera
References
tegera:
8155T-11
rubix:
386A1552
ean:
7340118377308
Technical specifications
Size
11
Coating
Leather
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8155T LEATHER GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.77
excl. VAT
/
Each
£
42.92
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 51 LEATHER GLOVE 11 2XL
TEGERA 9102 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 8853 OIL GRIP 4111X GLOVES 10 XL
ANSELL 27-607 ACTIVARMR 4121B 3/4 COATED GLOVES BEIGE/BLU SIZE 8
TEGERA 325 SYNTHETIC LEATHER GLOVE 7 S
POLYCO GIOK3 GRIP IT C3 DUAL NITRILE GLOVES 4X43B ORG/BLK SIZE 8 PK1
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 10
TEGERA 877 SYNTHETIC GLOVE 10 XL
TEGERA 166 LEATHER GLOVE 11 2XL
TEGERA 868 SYNTHETIC GLOVE 9 L
ANSELL 11-725 HYFLEX 4342B INTERCEPT PU COATED GLOVES WHT SIZE 8
TEGERA 311 TEXTILE GLOVE 8 M
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 11 PK10
TEGERA 915 TEXTILE GLOVE 10 XL