Precision Work Gloves
Size | 7 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Size | 7 |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Nylon |
Usage environment | Humid |
Packaging | 6 Bundle;120 Carton |
Cuff style | Knitted Wrist |
Colour | Blue |
Secondary colour | Black |
Material | Nylon, Elastane (Inner);Nitrile (Outer);Spandex (Lining);Nitrile Foam (Dipping);Textile (Cuff) |
Usually arrives within 14 working days