Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8833 SYNTHETIC GLOVE 6 XS
TEGERA 8833 SYNTHETIC GLOVE 6 XS
General handling glove Tegera
References
tegera:
8833-6
rubix:
265A5509
ean:
7340118417301
Technical specifications
Size
6
Coating
Latex
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8833 SYNTHETIC GLOVE 6 XS
Technical specifications
Attributes
Size
6
Coating
Latex
Main material
Latex
Colour
Orange
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.84
excl. VAT
/
Each
£
8.21
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 879 SYNTHETIC GLOVE 11 2XL
POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 8
GISS 887678 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S6
TEGERA 116 LEATHER GLOVE 6 XS
TEGERA 884A SYNTHETIC GLOVE 9 L
TEGERA 874 SYNTHETIC GLOVE 7 S
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 7
PORTWEST A320BLUXXL DEXTI-GRIP GLOVE BLUE SIZE XXL
GISS 863290 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 8
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 8
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 8804 SYNTHETIC GLOVE INFINITY 6 XS
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 9 L
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 8