Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 875 SYNTHETIC GLOVE 8 M
TEGERA 875 SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 875
References
tegera:
875-8
rubix:
386A1857
ean:
7392626055070
Technical specifications
Size
8
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 875 SYNTHETIC GLOVE 8 M
TEGERA® 875, Synthetic glove, nitrile foam, palm-dipped, Lycra®, nylon, 15 gg, foam grip pattern, Cat. II, water and oil repellent palm, for precision work
Technical specifications
Attributes
Size
8
Coating
Nitrile
Abrasion resistance level
4
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.42
excl. VAT
/
Each
£
4.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 48-929 EDGE 4X43C NITRILE D'DIPPED HPPE GLOVES GRY/BLK SIZE 10
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 7.5
TEGERA 89 LEATHER GLOVE 8 M
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 8
GISS 840020 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 10
TEGERA 8833 SYNTHETIC GLOVE 11 2XL
TEGERA 9250 TEXTILE GLOVE 10 XL
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 35 LEATHER GLOVE 11 2XL
TEGERA 8802 SYNTHETIC GLOVE INFINITY 7 S
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 7/S
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 921 TEXTILE GLOVE 11 2XL
TEGERA 310A TEXTILE GLOVE 9 L
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 10