Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 436 SYNTHETIC GLOVE 5 2XS
TEGERA 436 SYNTHETIC GLOVE 5 2XS
Cut-resistant gloves and sleeves Tegera
References
tegera:
436-5
rubix:
386A0915
ean:
6408487557637
Technical specifications
Size
5
Cutting resistance level
D
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 436 SYNTHETIC GLOVE 5 2XS
Technical specifications
Attributes
Size
5
Cutting resistance level
D
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A621BKR CUT 5 NITRILE FOAM GLOVE BLACK SIZE L
GISS 895945 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 10
ANSELL 11-949 PU/NITRILE GLOVES 4X42B BLU/BLK SZ9
GISS 886678 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 7
POLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 11
TEGERA 215 LEATHER GLOVE 10 XL
TRAFFIGLOV TG3220 PU 3 DIGIT AMBER 4X43B GLOVES 8/M
ANSELL 70-205 HYFLEX 134XB LTWT KEVLAR GLOVES YELLOW SIZE 8
ANSELL R176 RINGERS 3X44FP PVC PATCHES TPR GLOVES SIZE 8
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 8/M
ANSELL 11-425 HYFLEX 4X43C INTERCEPT PALM GLOVES WHT/GRY SIZE 7
ANSELL 11-318 HYFLEX XX4XB DYNEEMA CARBON LINER GLOVES GRY SIZE 10
TRAFFIGLOV TG3010 PU PALM DIP AMBER 4X43B GLOVES 9/L
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 11 2XL
"ANSELL 11-251-12-N HYFLEX 2X42B NO THUMB ARM SLEEVE BLK NARROW 12"""