Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 436 SYNTHETIC GLOVE 6 XS
TEGERA 436 SYNTHETIC GLOVE 6 XS
Cut-resistant gloves and sleeves Tegera
References
tegera:
436-6
rubix:
386A0916
ean:
6408487557781
Technical specifications
Size
6
Cutting resistance level
D
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 436 SYNTHETIC GLOVE 6 XS
Technical specifications
Attributes
Size
6
Cutting resistance level
D
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
UVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 9/L
TRAFFIGLOV TG5070 THERMAL LATEX PALM DIP GREEN 4X42D GLOVES 10/XL
TEGERA 577 SYNTHETIC LEATHER GLOVE 8 M
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 9/L
GISS 861859 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 6
PORTWEST A673-LARGE CS AHR18 NITRILE FOAM GLOVE LARGE
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 6/XS
GISS 895966 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 10
TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 12/3XL
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE M
TRAFFIGLOV TG3210 PU AMBER 4X43B GLOVES 9/L
SKYTEC SKY292 NINJA SILVER PU PALM CUT C PROTECTION GLOVES GREY 8/M
ANSELL 11-550 HYFLEX 4X21B FORTIX INTERCEPT TECH GLOVE SIZE 10
TEGERA 629 SYNTHETIC GLOVE 10 XL
TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 6 XS