Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Lanyards
Lanyard
3M 1500087 DBI-SALA TOOL TETHER ADJUSTABLE WRISTBAND PACK OF 10
3M 1500087 DBI-SALA TOOL TETHER ADJUSTABLE WRISTBAND PACK OF 10
Lanyard 3M
References
3m:
1500087
rubix:
269A4677
manufacturer :
7100230429
Product details
Technical specifications
Product details : 3M 1500087 DBI-SALA TOOL TETHER ADJUSTABLE WRISTBAND PACK OF 10
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.76
excl. VAT
/
Each
£
264.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
JSP FAR0503 TWIN TOOL LANYARD
GISS 868075 STRETCH LANYARD FOR CONNECTING TOOLS
HONEYWELL 1032394 ABS LANYARD Y KERN 1 5M +Q T +2GO65 ET
HONEYWELL 1014330 TITAN WEB SHOCK ABS LANYARD 1.5M + CS20
HONEYWELL 1002877 2M POSITIONING LANYARD 12MM PA EN358
KNIPEX 005002TBK KNIPEX WRIST STRAP 270MM
3M 1500047 DBI-SALA HOOK2LOOP BUNGEE TOOL TETHER
JSP FAR0208 PIONEER 2M ADJ WORK POSITIONING RESTRAINT LANYARD
HONEYWELL 1032097 HANDZUP 2M+TWISTLOCK+SNAP HOOK+SLEEVE
3M 1500048 DBI-SALA HOOK2LOOP TOOL TETHER PACK OF 10
HONEYWELL 1032374 ABS LANYARD KERN 2M + 1QT +1GO55 ET
3M 1500009 DBI-SALA D-RING ATTACHMENT WITH CORD
JSP FAR0512 HELMET LANYARD
GISS 849121 E ABSORB KERNMANTLE ROPE LANYARD 1.90M+CONNECTOR L M18
3M 1500049 DBI-SALA HOOK2LOOP MEDIUM DUTY TOOL TETHER