KNIPEX 005002TBK KNIPEX WRIST STRAP 270MM


Lanyard Knipex

References
knipex:00 50 02 T BK
rubix:388A3134
ean:4003773081364
brand logo
brand logo
Technical specifications
Length0.26 m
Main materialTextile
See all Specifications

Product details : KNIPEX 005002TBK KNIPEX WRIST STRAP 270MM


For use in building construction, civil engineering, building maintenance. For industrial climbers, roofers, mountaineers, in rock climbing, for trade fair projects. Reliably prevents the tool from falling down. Adapter strap can be attached directly by the cord side to wrist, belt, climbing equipment etc.. Diverse attachment options are possible in combination with the carabiner and tether. Permits fast, safeguarded switching from the fastener on the tool bag to the tether. Prevents loss of the tool, injury to people and animals and damage to objects. Strap made of a sewn flat belt and a sewn in cord and cord stopper. Max. load: 1.5 kg tool weight. Contents: 3 adapter straps. Suitable for all KNIPEX pliers with tether attachment.

Technical specifications


Attributes
Logistics dimensions (L x W x H)270x20x9 mm
Logistic Weight30 g
Length0.26 m
Main materialTextile
Show UNSPSC/ECL@SS
£ 20.93 excl. VAT
/ Each
£ 25.12 incl. VAT
  • Usually arrives within 14 working days