3M 1500009 DBI-SALA D-RING ATTACHMENT WITH CORD


D-Ring Attachment

References
3m:1500009
rubix:269A4678
manufacturer :7100214245
ean:00852684930735

Product details : 3M 1500009 DBI-SALA D-RING ATTACHMENT WITH CORD


D-Ring cord attachment point, 2. 3 kg (5 lb. ) capacity, 10 pack. The 3M™ DBI SALA® D ring Cord easily cinches to tools weighing under 2. 3 kg (5 lbs. ), creating an instant attachment point for many tools. 10 pack.

Strengths

•D-ring attachment point with cord
Extremely lightweight and compact
Durable and reusable
Simple installation to most tools, pass the loop end through a per-drilled hole or closed handle and choke-off to create an attachment point
2. 3 kg (5 lb. ) maximum capacity

Applications

Construction;General Industry;Mining;Oil & Gas;Transportation

Technical specifications


Attributes
No attributes to display for this product
£ 38.01 excl. VAT
/ Each
£ 45.61 incl. VAT
  • Usually arrives within 14 working days