JSP FAR0512 HELMET LANYARD


Helmet/tool lanyard

References
jsp:FAR0512
rubix:80360652
ean:5038428243261
brand logo
brand logo
Technical specifications
Main materialOther
See all Specifications

Product details : JSP FAR0512 HELMET LANYARD


Lanyard used to tether helmets, PPE items or even small hand tools to prevent falling objects when working at height. The elastic lanyard is made with a durable high-stretch elastic material. With a quick connect clamp on one end, it can be easily and securely attached, even while wearing gloves. Relaxed length: 48cm. Extended length: 122cm.
Maximum safe working capacity: 0.9kg. Quick connect clamp attaches securely to fabric. Comfortable, durable high stretch elastic material to withstand even the roughest conditions. Easily attaches to helmets, small PPE items and other small hand tools for safekeeping.

Technical specifications


Attributes
Main materialOther
TypeHelmet tool laynard
MaterialHigh-stretch elastic
Show UNSPSC/ECL@SS
£ 10.51 excl. VAT
/ Each
£ 12.61 incl. VAT
  • Delivery usually within ( 4 ) days