Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 833 DISPOSABLE GLOVE 9 L BX100
TEGERA 833 DISPOSABLE GLOVE 9 L BX100
Disposable glove TEGERA 833
References
tegera:
833-9
rubix:
169A8021
ean:
7392626061088
Technical specifications
Size
9
Main material
Latex
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 833 DISPOSABLE GLOVE 9 L BX100
TEGERA® 833 , Disposable glove, 0,10 mm latex, non powder, Cat. III, approved for handling foodstuffs, for precision work
Technical specifications
Attributes
Size
9
Main material
Latex
Length
240
mm
Thickness
0.1
mm
Food contact
No
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.82
excl. VAT
/
Each
£
27.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 861533 DISPOSABLE POLYETHYLENE OVERSLEEVE 380MM WHITE PK100
SAFEDON SD912 DISPOSABLE NITRILE GLOVES CUFF 1ST BLUE MEDIUM BOX 200
POLYCO GL891 LONG CUFF P'FREE EXAMINATION GLOVES BLUE SIZE M BX100
POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE M BX100
TRAFFIGLOV TD01 CN BIODEGRADABLE NITRILE DISPOSABLE GLOVE M BOX100
POLYCO FN100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100
ANSELL 2000-600 ALPHATEC 2000 STANDARD SLEEVES MODEL 600 WHT
GISS 886526 VINYL NITRILE BLUE EXAMINATION GLOVE SIZE M BOX OF 100
TEGERA 2311 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 25-201 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 6.5-7 PK100
KIMTECH 97611 PURPLE NITRILE XTRA AMBIDEXTROUS GLOVES SML BOX OF 50
ANSELL 92-600 TOUCHNTUFF POWDERFREE AMIDXS GLOVES GRN SIZE 6.5-7 PK100
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 7 PK100
POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE L PK90
ANSELL 94-242 MICROFLEX POWDERFREE NITRILE GLOVES BLK SIZE 10 BX100