Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8800 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 8800 SYNTHETIC GLOVE INFINITY 10 XL
Synthetic glove TEGERA 8800 INFINITY
References
tegera:
8800-10
rubix:
80373870
ean:
7340118318462
Technical specifications
Size
10
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8800 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA® 8800 Infinity, Synthetic glove, nitrile, palm-dipped, nylon, spandex, 15 gg, smooth finish, Cat. II, withstands contact heat up to 100°C, DMF (DMFa) free, for precision work
Colour :Black/Yellow
Strengths
Ideal for: logistics, construction, assembly. Lightweight, good adhesion, oeko-tex, food contact, very comfortable.
Applications
Precision assembly, warehouse, logistics, airport work, machine operator, machine operation, HVAC installation, engineering work, services, shop.
Technical specifications
Attributes
Size
10
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
ESD
No
Packaging
6
Cuff style
Knitted
Length
245
mm
Colour
Black
Secondary colour
Yellow
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.09
excl. VAT
/
Each
£
3.71
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 957 SYNTHETIC GLOVE 9 L
PORTWEST A250BKRXXL TERGSUS GLOVE BLACK SIZE XXL
TEGERA 850 SYNTHETIC GLOVE 8 M
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 9/L
ANSELL 11-925 HYFLEX 4111A NITRILE 3/4 DIPPED GLOVES BLUE SIZE 7
PORTWEST A120 PU PALM GLOVE BLACK 3131X M/8
TEGERA 198 LEATHER GLOVE 8 M
TEGERA 2805 SYNTHETIC GLOVE 8 M
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 11
ANSELL 48-101VP HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 7
TEGERA 360 LEATHER GLOVE 9 L
TEGERA 777 SYNTHETIC GLOVE 11 2XL
TEGERA 887 SYNTHETIC GLOVE 10 XL
Portwest A310R8RXL Flexo Grip Glove RedBk SIZE XL
TEGERA 880 SYNTHETIC GLOVE 8 M