GISS 854184 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 10


Gloves g_grip blue winter (cotton/latex coated polyester)

References
giss:854184
rubix:200A3708
ean:3660338100239
Glove  G-GRIP BLUE WINTER (cotton/latex coated polyester) Size 10
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingLatex
Cold protection (EN 511)X1X
See all Specifications

Product details : GISS 854184 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 10


Seamless knitted gloves cashmere/polyester/cotton. Latex coating on the palm and fingertips. Aerated palm and finger backs. Elastic cuffs. Gauge 10 .
Packet of 12 pairs / Box of 120 pairs. .
APPLICATIONS .
Handling of slippery, damp and non-greasy parts in a cold environment. Handling of plywood and construction material, household garbage collection, public parks maintenance, shipping and reception of merchandises. .
STRONG POINTS .
Supple, robust gloves, providing great dexterity and good resistance to tears. Protects hands in damp and cold environment. Standard: EN388 EN511

Strengths

Surface provides very good touch and maximum gripping in a cold environment.
brand logo
brand logo

Technical specifications


Attributes
Size10
CoatingLatex
Cold protection (EN 511)X1X
Main materialTextile
Food contactNo
MaterialCashmere/polyester/cotton
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ Each
£ 5.54 incl. VAT
  • In stock: Next day delivery