Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 990 SYNTHETIC GLOVE 10 XL
TEGERA 990 SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 990
References
tegera:
990-10
rubix:
386A2335
ean:
7392626005211
Technical specifications
Size
10
Cutting resistance level
3
Main material
hdpe
See all Specifications
Product details
Technical specifications
Product details : TEGERA 990 SYNTHETIC GLOVE 10 XL
TEGERA® 990, Cut resistant glove, PU, palm-dipped, Dyneema®, Lycra®, 13 gg, smooth finish, cut resistance level 3, cut resistance level B, Cat. II, for precision work
Technical specifications
Attributes
Size
10
Cutting resistance level
3
Main material
hdpe
Abrasion resistance level
4
Coating
polyurethane
Type
glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.22
excl. VAT
/
Each
£
17.06
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO BSK BLADESHADES DYNEEMA GLOVES 3X43D BLK SIZE 10
ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 9
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 5 2XS
GISS 895944 G-SOFT CUT NIT B GLOVES 3X42B 18GG GREY 9
ANSELL 11-541 HYFLEX 4X21D INTERCEPT NITRILE GLOVES GRY/D'GRY SIZE 11
UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 8/M
UVEX 60491 C500 SLEEVE 2X4XC LIME/ANTHRACITE SLEEVE M
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 11 2XL
GISS 880363 QS-CUT PU CUT D GLOVE 4X43D SIZE 6
TEGERA 435 SYNTHETIC GLOVE 8 M
TEGERA 803 SYNTHETIC GLOVE CRF 8 M
GISS 886671 SUN PU COATED CUT PROTECTION GLOVE 4X42B GREY 8
POLYCO PECT POLYFLEX ECO NITRILE PALM GLOVES 4X44F GRN/BLK SIZE 7 PK1
TEGERA 439 SYNTHETIC GLOVE 9 L
TEGERA 991 SYNTHETIC GLOVE 8 M