Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 929 SYNTHETIC GLOVE 8 M
TEGERA 929 SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 929
References
tegera:
929-8
rubix:
386A2298
ean:
7340118323404
Technical specifications
Size
8
Main material
Nitrile
Product details
Technical specifications
Product details : TEGERA 929 SYNTHETIC GLOVE 8 M
TEGERA® 929, Cut resistant glove, nitrile, nitrile foam, palm-dipped, Dyneema® Diamond Technology, nylon, spandex, 18 gg, foam grip pattern, cut resistance level B, Cat. II, water and oil repellent palm, fibreglass-free, soft, for precision work
Technical specifications
Attributes
Size
8
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.13
excl. VAT
/
Each
£
18.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 9/L
TEGERA 2207 SYNTHETIC GLOVE 10 XL
TEGERA 886 SYNTHETIC GLOVE 9 L
TEGERA 116 LEATHER GLOVE 7 S
POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 9 PK1
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 8 PK1
SKYTEC SKY503 BETA 1 MTP NITRILE GLOVES RED 9/L
Portwest A150BKRXXL Fortis Grip Glove Black SIZE XXL
GISS 863286 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 10
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 6 XS
TRAFFIGLOV TG1050 NYLON LATEX CRINKLE RED 3131X GLOVES 11/2XL
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 6
TEGERA 929 SYNTHETIC GLOVE 11 2XL
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 8
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 9/L