SKYTEC SKY903 TRIGATA CUT B PROTECTION GLOVES BLUE 9/L


General Handling Gloves

References
skytec:SKY903
rubix:80350536
ean:5060855888241
brand logo
brand logo
Technical specifications
Size9
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : SKYTEC SKY903 TRIGATA CUT B PROTECTION GLOVES BLUE 9/L


A palm-dipped, lightweight glove offering level B cut resistance (EN 388:2016). The thin PU coating allows a secure grip in dry and light oily handling conditions. Ideal for precision handling when protecting against cuts.

Strengths

•Secure grip in dry and light oily handling environments
Extremely hardwearing
Soft and breathable liner
Elasticated knitted wrist provides a secure and comfortable fit
Excellent dexterity

Applications

Aerospace;Automotive;Construction;Engineering;Glass;Logistics;Manufacturing;Municipal services;Packaging;Utilities;Warehousing & distribution;Waste management

Technical specifications


Attributes
Size9
CoatingPolyurethane
Abrasion resistance level3
Main materialHPPE
ESDNo
Packaging10 Pairs Bag;120 Pairs Case
MaterialHPPE/Nylon;Polyurethane
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
  • In stock: Next day delivery