Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8853R OIL GRIP 4111X GLOVES 9 L
TEGERA 8853R OIL GRIP 4111X GLOVES 9 L
General handling glove Tegera
References
tegera:
8853R-9
rubix:
389A3577
ean:
7340118489209
Technical specifications
Size
9
Coating
Nitrile
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8853R OIL GRIP 4111X GLOVES 9 L
Technical specifications
Attributes
Size
9
Coating
Nitrile
Main material
Polyester
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.12
excl. VAT
/
Each
£
9.74
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 43001 SYNTHETIC GLOVE CRF 6 XS
GISS 840016 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 11
TEGERA 43001 SYNTHETIC GLOVE CRF 8 M
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 8/M
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 9
TEGERA 728 SYNTHETIC GLOVE 8 M
ANSELL 76-100 EDGE 002XA LTWT AMBIDXS GLOVES NTRL SIZE 9
POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 10 PK1
TEGERA 164 LEATHER GLOVE 10 XL
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 10
SHOWA 772 NBR CHEMICAL PROTECTION GAUNTLET YELLOW 9/L
TEGERA 901 LEATHER GLOVE 8 M
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 360 LEATHER GLOVE 10 XL
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL