Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 311 TEXTILE GLOVE 9 L
TEGERA 311 TEXTILE GLOVE 9 L
Textile glove TEGERA 311
References
tegera:
311-9
rubix:
386A0774
ean:
7392626068360
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 311 TEXTILE GLOVE 9 L
TEGERA® 311, Textile glove, double-stitched fingers and thumb, nylon, 13 gg, Cat. II, reinforced fingers and thumb, soft, for assembly work
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
1
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 888 LEATHER GLOVE 7 S
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 11
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 11 PK1
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 8
TEGERA 957 SYNTHETIC GLOVE 8 M
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 8 M
TEGERA 88700 LEATHER GLOVE 7 S
TEGERA 932 TEXTILE GLOVE 5 2XS
TEGERA 51 LEATHER GLOVE 9 L
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 7
TEGERA 124 LEATHER GLOVE 9 L
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 8 PK1
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 7 PK1
TEGERA 8833R SYNTHETIC GLOVE 6 XS
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL