POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 8 PK1


Matrix® Fingerless

References
polyco healthline:933-8
rubix:2518882
brand logo
brand logo
brand logo
Technical specifications
Size8
Coatingpolyurethane
Abrasion resistance level3
See all Specifications

Product details : POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 8 PK1


Seamless knitted liner with polyurethane palm coating. Seamless liner for comfort. Close fitting with three open fingers for maximum dexterity and tactility. Flexible polyurethane palm coating. Longer dip coating on palm for additional protection. Elasticated knitted wrist provides a secure fit.
Standard : EN388_3131X
Colour :Black/Red
brand logo

Technical specifications


Attributes
Size8
Coatingpolyurethane
Abrasion resistance level3
Main materialtextile
Cuff styleknitted
Materialseamless knitted
Show UNSPSC/ECL@SS
£ 1.45 excl. VAT
/ Each
£ 1.74 incl. VAT
  • In stock: Next day delivery