Synthetic Gloves
Size | 9 |
---|---|
Abrasion resistance level | 3 |
Main material | polyester |
Size | 9 |
---|---|
Abrasion resistance level | 3 |
Main material | polyester |
Usage environment | dry |
Packaging | 6 pairs |
Cuff style | knit wrist |
Colour | white |
Secondary colour | yellow |
Material | 3 gg, polyester (lining);pu (dipping);textile (cuff);polyester (inner);polyurethane (outer) |
Usually arrives within 14 working days