Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29604 RED ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 29604 RED ULTRA HYGIENIC HANDLE OD32MM 1300MM
Brooms and brushes Vikan
References
vikan:
29604
rubix:
80351316
ean:
5705020296048
Product details
Technical specifications
Product details : VIKAN 29604 RED ULTRA HYGIENIC HANDLE OD32MM 1300MM
Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip – even with greasy hands.
Technical specifications
Attributes
Length
130
cm
Diameter
32
mm
Main material
polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.30
excl. VAT
/
Each
£
14.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 53786 YEL TUBE BRUSH 40MM 500MM HARD
SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205
VIKAN 31946 YEL BROOM 610MM SOFTHARD
PRODEC RDG 4IN GREY BRISTLE DUSTING BRUSH
HILLBRUSH D7B PREMIER MEDIUM 254MM SHORT HANDLED BRUSH BLUE
29373 VIKAN ALUMINUM POLE
HILLBRUSH TH54/2W 1400MM X 28MM THREADED WOODEN HANDLE ACME FSC 100%
SPARTEX I.01-B 36 SOFT COCO BROOM HEAD
VIKAN 29586 YEL ALUMINUM HANDLE 1260MM
HILLBRUSH B1877B 280MM STIFF SWEEPING BRUSH BLUE
VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD
SPARTEX BH.618/DK WOODEN BROOM HANDLE 6FT (1.8M X 28MM) FSC
VIKAN 31745 WHT BROOM 410MM SOFTHARD
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM