Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3040503 10L DRIP TRAY 574MM X 390MM X 53MM BLACK
SPARTEX P3040503 10L DRIP TRAY 574MM X 390MM X 53MM BLACK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3040503
rubix:
225A8019
Product details
Technical specifications
Product details : SPARTEX P3040503 10L DRIP TRAY 574MM X 390MM X 53MM BLACK
Designed for containing small incidental spills around small containers, such as 5L containers.
Ideal for general housekeeping.
Lightweight and durable.
Technical specifications
Attributes
Length
574
mm
Width
390
mm
Height
53
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.66
excl. VAT
/
Each
£
25.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC DSP02Z FLOOR SUMP PALLET - 2 DRUM PAINTED 1400 X 625 300
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK
GPC DH202Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 2 1250 X 1510 1280
SPARTEX P3201208 2 DRUMSPILL PALLET 1220MM X 820MM X 330MM YEL/BLK
SPARTEX P3201813SINGLE IBCSPILL PALLET + GRID 1760X1350X710MM YEL/BLK
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW
GPC DSP08Z DRUM STORAGE PALLET - 4 WITH GRID PAINTED 1400 X 1250 330
SPARTEX P3201420 SNGL IBCSPILL PALLET+ DISPENSING AREA 2065X1445X705MM
GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070
SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YEL
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX R3340806 40LSPILL TRAY + GRATE 800MM X 605MM X 170MM YEL/BLK
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK