Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
Secondary Containment/Retention Spartex
References
spartex:
UK-R3340900
rubix:
225A8030
Product details
Technical specifications
Product details : SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
Designed for containing small incidental spills around containers, such as 20L drums.
Ideal for general housekeeping in the workplace.
Lightweight and durable.
Technical specifications
Attributes
Length
1290
mm
Width
730
mm
Height
295
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.42
excl. VAT
/
Each
£
149.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3201514 4 DRUM HARD TOPSPILL PALLET 1470X1420X2070MM YEL/BLK
GPC DSP08Z DRUM STORAGE PALLET - 4 WITH GRID PAINTED 1400 X 1250 330
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
SPARTEX P3000907 1 DRUM SPILL PALLET 900MM X 700MM X 525MM YEL/BLK
SPARTEX P3046549 28L DRIP TRAY640MM X 490MM X 120MM BLACK
GPC SF1001 SUMP FLOORING - 1400 X 1250 160
GPC SR1250 SAFETY RAIL BLUE 1250L
SPARTEX P3201910 RAMP FOR HARD TOPSPILL PALLET 1740X1000X370MM BLK
GPC DH296Z HORIZONTAL DRUM STORAGE - 6 DRUMS 1350 X 2250 2275
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470
GPC DRUM STORAGE-1DRUM DH941Z
SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
GPC SF2831 SUMP FLOORING - 2800 X 1250 1050 160
GPC GDSP08 GALVANISED SUMP PALLET - 8 DRUM 2450 X 1220 550
SPARTEX R3340806 40LSPILL TRAY + GRATE 800MM X 605MM X 170MM YEL/BLK